SP Bel-Art No-Wire Submersible Plastic Test Tube Grip Racks, Bel-Art Products, a part of SP
# de catalogue 20907-942
Fournisseur: Bel-Art Products, a Part of SP
Spécifications
- No. of Holes:40 (4×10)
- Cat. no.:20907-942
- W×D×H:24.8×10.5×7 cm (9³/₄×4¹/₈×2³/₄")
- For Tube O.D.:16 - 20 mm
- Supplier No.:187490002
Spécifications
A propos de cet article
Retainer fingers hold tubes firmly in the rack plates with no fear of dislodging, making them perfect for both decanting and water bath work.
- Fingers allow simultaneous decanting to save valuable time
- Specially formulized plastic allows the rack to submerge in water baths
- Fingers secure tubes while in water baths to eliminate the risk of diluting or spilling
- Features end plates for labeling as well as numbered and lettered rows for tube identification
- Fold up sides lock firmly into the grip decks; assembly takes only seconds
- Unloaded racks are stackable
Tube size indicated is for grip function, smaller tubes may fit for storage purposes.
Customers Who Bought This Also Bought