VWR® Disposable Microcentrifuge Tubes
2 ml, Orange, 20000×g, Conical-Bottom, Non sterile
Supplier: VWR International
VWR® Disposable Microcentrifuge Tubes
Catalog # 20170-088
Supplier: VWR International
Jump to:
Product Details & Documents
These tubes are made from USP Class VI PP.
- Amber colored for light-sensitive substances
- RNase-, DNase-, and endotoxin-free
- Engraved graduations ensure accuracy
- Caps can be penetrated by a syringe and will not pop open during centrifuging
These tubes also feature flat, pierceable, frosted caps and a side labeling surface.
Autoclavable at 121 °C and freezable to –80 °C.
Certifications: Manufactured in a Class 100,000 cleanroom environment. Manufactured under ISO13485:2016 and ISO9001:2015 quality management systems. Meet the requirements of RoHS.
Ordering information: Assorted pack contains 100 tubes each of red, orange, yellow, green and blue.
Documents
Certificates
Recherche par numéro de lotSpécifications
- Sterility:Non sterile
- Volume:2 ml
- Color:Orange
- Style:Conical-Bottom
- Maximum RCF:20000×g
- Cat. No.:20170-088
- Environmental certification:ISO 14001/Certificate No.: 04923E00243R0M
- Temperature range:-80 and 122°C (-122 and 251.6°F) storage, 0 to 40°C (32 to 104°F) centrifuging
- Environmentally Preferable:Low Manufacturing Impact
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



