VWR® Disposable Microcentrifuge Tubes
Catalog # 20170-084
Supplier: VWR International
Specifications
- Sterility:Non sterile
- Volume:2 ml
- Color:Amber
- Environmentally Preferable:Sustainable Packaging,Low Manufacturing Impact
- Temperature range:-80 and 122°C (-122 and 251.6°F) storage, 0 to 40°C (32 to 104°F) centrifuging
- Cat. no.:20170-084
- Style:Conical-Bottom
- Maximum RCF:20000×g
Specifications
About this item
These tubes are made from USP Class VI PP.
- Amber colored for light-sensitive substances
- RNase-, DNase-, and endotoxin-free
- Engraved graduations ensure accuracy
- Caps can be penetrated by a syringe and will not pop open during centrifuging
These tubes also feature flat, pierceable, frosted caps and a side labeling surface.
Autoclavable at 121 °C and freezable to –80 °C.
Certifications: Manufactured in a Class 100,000 cleanroom environment. Manufactured under ISO13485:2016 and ISO9001:2015 quality management systems. Meet the requirements of RoHS.
Ordering information: Assorted pack contains 100 tubes each of red, orange, yellow, green and blue.
Customers Who Bought This Also Bought