VWR® High Performance Microcentrifuge Tubes, PP
Catalog # 20170-034
Supplier: VWR International
Specifications
- Sterility:Non sterile
- Volume:1.5 ml
- Color:Yellow
- Environmentally Preferable:Sustainable Packaging,Low Manufacturing Impact
- Cat. no.:20170-034
- Style:Conical-Bottom
- Maximum RCF:40000×g
Specifications
About this item
These tubes are made from USP Class VI PP, which ensures a clear view of the pellet. They incorporate a high-strength wall and can be centrifuged to twice the g-force that most other microcentrifuge tubes can withstand. Amber colored for light-sensitive substances.
- Ideal for vortexing and shaking tables
- RNase-, DNase-, and endotoxin-free
- Engraved graduations ensure accuracy
- Provide easy and legible mark area
- Fit all common rotors
- Ideal for phenol/chloroform extractions
The tubes also feature flat, pierceable, frosted caps and a side labeling surface. The ergonomically designed caps with smooth surfaces help reduce the potential for repetitive strain injuries.
Steam autoclavable to 122 °C (252 °F) and freezable to –90 °C (–130 °F).
Certifications: Manufactured in a Class 100,000 cleanroom environment. Manufactured under ISO13485:2016 and ISO9001:2015 quality management system. Meet the requirements of RoHS.
Ordering information: Assorted pack contains 100 tubes each of green, blue, red, orange, and yellow in separate bags.
Caution: Because tubes have a tightly fitting cap, they should not be used for boiling.
Customers Who Bought This Also Bought