Order Entry
ContactUsLinkComponent
Quick Set* 404* Industrial Adhesive
Quick Set™ 404™ Instant Adhesive, Loctite®, Henkel
# de catalogue 19807-542
Fournisseur:  Loctite
Quick Set* 404* Industrial Adhesive
Quick Set™ 404™ Instant Adhesive, Loctite®, Henkel
# de catalogue 19807-542
Fournisseur:  Loctite
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Spécifications

  • Description:
    9.3 g (0.33 oz.) bottle
  • Viscosity:
    80 cP
  • Full cure time:
    24 h
  • Temperature range:
    –53...82 °C (–65...180 °F)
  • Fix cure time:
    30 s
  • Cat. no.:
    19807-542
  • Supplier No.:
    46551

Spécifications

A propos de cet article

Quick Set™ 404™ adhesive is a general-purpose, medium-viscosity, instant adhesive.

  • 3,500 psi tensile strength
  • Fills gaps up to 0.012 cm (0.005")

Adhesive is ideal for bonding rubber parts, such as belts, bumpers, cushions, and O-rings.

Customers Who Bought This Also Bought