PYREX® Burets, Serialized and Certified, Class A, Precision Bore, Straight [ST] Stopcock, Corning
Catalog # 17473-093
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Ext.Ø:14 mm
- Graduation Interval:0.10 mL
- Capacity:50 ml
- Length:750 mm
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Cat. no.:17473-093
- Tolerance:±0.05 ml
- Supplier No.:2135-50
Specifications
About this item
PYREX® borosilicate glass, class A.
- Durable white graduations, sharply defined
- Easy to read
These precision bore tubing is used to assure accuracy between any two points. Each buret is individually serialized and supplied with a certificate of identification and capacity, traceable to NIST standards.
Capacity tolerance is established by ASTM E-542 and ASTM E-287
PYREX® Serialized/Certified Volumetric Glassware is now tested and calibrated in an ISO/IEC 17025 certified laboratory.
Durable colored graduations are sharply defined and easy-to-read. Carefully ground [ST] stopcock gives precise control.
Delivery: Burets are supplied with bore stopcock plug and dust cover.
Customers Who Bought This Also Bought