SP Bel-Art Small Pails, Bel-Art Products, a part of SP
# de catalogue 17308-050
Fournisseur: Bel-Art Products, a Part of SP
Spécifications
- Capacity:7.6 L
- Color:Natural
- Description:Polypropylene pail, autoclavable
- Cat. no.:17308-050
- Supplier No.:167750000
Spécifications
A propos de cet article
These 7.6 liter (8qt.) plastic pails are available in polyethylene or autoclavable polypropylene.
- Polyethylene or polypropylene construction
- Polypropylene model is autoclavable
- Snug-fitting lid
- Removable plated steel support ring
They have a snug-fitting lid and removable plated steel support ring and bail handle. Bucket height is 25 cm (10"), 20 cm (8") I.D. at top. Polypropylene pail and cover 17308-050 are steam autoclavable at 121ºC (250ºF).
Customers Who Bought This Also Bought