Babcock Milk Test Bottle Brush, Mill-Rose
Catalogue # 17068-009
Fournisseur: Mill-Rose
Spécifications
- Bristle Material:Natural fiber
- Brush head Ø:38 mm (1 1/2") + 6 mm (1/4")
- Handle Material:Wire
- Total length:23 cm (9")
- Cat. no.:17068-009
- Supplier No.:72222B
- Brush Head Length:8.3L cm (3 1/4")
Spécifications
À propos de cet article
Specially sized for the extra narrow neck of Babcock milk test bottles.
- Short dense bristles along the stem provide close scrubbing to help remove butterfat residue
- Natural black bristles twisted into a wire handle with hanging loop
Extra long natural bristles fold to fit through the narrow bottle neck then expand for washing the bottle body.
Frequently Bought Together