Test Tube Brushes, Radial Tip, Mill-Rose
# de catalogue 17027-045
Fournisseur: Mill-Rose
Spécifications
- Bristle Material:Natural fiber
- Brush Head Diameter:19 mm (3/4")
- Handle Material:Wire
- Total length:23 cm (9")
- Cat. no.:17027-045
- Supplier No.:72002W
- Brush Head Length:8.9 cm (3 1/2")
Spécifications
A propos de cet article
Test tube brushes are designed for cleaning test tubes and narrow mouth glassware.
- Rounded tuft at tip facilitates cleaning and protects glassware
- Available with white nylon or white natural bristles
- Twisted wire handle
Customers Who Bought This Also Bought