KIMAX® Cylindrical Weighing Bottles, Low Form, Kimble®, DWK Life Sciences
# de catalogue 16716-023
Fournisseur: DWK LIFE SCIENCES S. DE R.L. DE MX
Spécifications
- Capacity:35 ml (1.2 oz.)
- Dimensions:50 I.D. x 30 H, mm
- ST Joint No.:50/12
- Cat. no.:16716-023
- Supplier No.:15165-5030
Spécifications
A propos de cet article
Supplied complete with closed bottom stopper ground into the neck.
Designed from Federal Specifications NNN-B-1493, Type I, Style I. Capacity indicates measurement to base of neck.
Customers Who Bought This Also Bought