Nalgene® Economy Wash Bottles, Low-Density Polyethylene, Narrow Mouth, Thermo Scientific
# de catalogue 16651-493
Fournisseur: Thermo Fisher Scientific
Spécifications
- Cap Size:28 mm
- Capacity:500 ml (16.9 oz.)
- Cat. no.:16651-493
- Supplier No.:2401-0500
Spécifications
A propos de cet article
Through-the-top wash bottles feature closure and stem molded in one piece for leakproof service.
Caution: Not recommended for long-term use with acetone.
Through-the-top wash bottles feature closure and stem molded in one piece for leakproof service.
Draw tube is welded into closure to prevent separation. The tip dispenses a uniform stream, and can be cut back to increase flow. Supplied with polypropylene screw cap and stem.
Caution: Not recommended for long-term use with acetone.
Customers Who Bought This Also Bought