VWR® Micro Centrifuge Tube with Flat Screw-Cap
Catalog # 16466-052
Supplier: VWR International
Specifications
- Cap included:Yes
- Sterility:Non sterile
- Volume:0.5 ml
- Environmentally Preferable:Sustainable Packaging,Low Manufacturing Impact
- Cat. no.:16466-052
- Style:Freestanding
- Maximum RCF:20000×g
Specifications
About this item
These tubes are made from ultra-clear USP Class VI PP that allows easy viewing of contents.
- RNase-, DNase-, and endotoxin-free
- Engraved graduation ensure accuracy
- Fit most common rotors
- Smooth surface for applying labels
- Sterile tubes are sterilized by irradiation
They feature universal screw threads for use with most popular brand screw caps. Low-profile caps include a silicone O-ring, ensuring a secure seal. Please kindly note: We began to use silicone O-ring from May 1st, 2022 and stopped manufacturing the MCT cap with the ethylene propylene O-ring from May 1st 2022. So if lot number indicates 2205*** are with silicone O-ring. If any query, please contact us freely.
Tubes and caps are autoclavable at 121 °C and freezable to –80 °C.
Certifications: Manufactured in a Class 100,000 cleanroom environment. Manufactured under ISO13485:2016 and ISO9001:2015 quality management system. Meet the requirements of RoHS.
Certificate available to verify lot-by-lot testing.
Certificate available to verify lot-by-lot testing.
Ordering information: Tubes are packaged 500 per bag. Assorted pack of caps (16466-084) contains equal quantities of red, orange, yellow, blue and green caps.
Customers Who Bought This Also Bought