Nalgene® Wide Mouth Rectangular Bottles, High-Density Polyethylene, Thermo Scientific
# de catalogue 16186-112
Fournisseur: Thermo Fisher Scientific
Spécifications
- Cap Size:53 mm
- Capacity:1 L (33.8 oz.)
- Dimensions:180H x 125W x 71D mm
- Cat. no.:16186-112
- Supplier No.:2007-0032
Spécifications
A propos de cet article
These rectangular bottles take up less shelf space than Boston round bottles.
- The sturdy wall construction, straight sides, and wide mouth allow easy filling
- Ideal for sampling, shipping, or storing liquids or dry materials
- Excellent chemical resistance to most acids, bases, and alcohols
- Suitable for freezer storage to –100 °C (–148 °F)
Bottles are available in both translucent and amber finishes. Translucence allows easy viewing of liquid levels. Amber reduces UV light transmissions to protect light-sensitive liquids.
Delivery: Polypropylene screw closures are included.
Customers Who Bought This Also Bought