Limited Volume Inserts, WHEATON®
# de catalogue 16150-502
Fournisseur: DWK Life Sciences (KIMBLE)
Small Business Enterprise
Spécifications
- Cap included:No
- Capacity:0.35 ml
- Description:Insert
- Material:Glass
- Cat. no.:16150-502
- Bottom Style:Flat bottom
- Supplier No.:225350-631
Spécifications
A propos de cet article
For E-Z Vials (12×32 mm) with wide opening.
- Inserts fit nicely into the vials
- Available with or without writing patch
- Glass and polypropylene limited volume inserts
Purchase vials and snap caps separately or together in convenience packs.
Packaging: Packaged in shrink-wrapped trays of 100 for convenience and cleanliness.
Customers Who Bought This Also Bought