Nalgene® PMP Jars, Straight-Sided, Thermo Scientific
Catalog # 16129-390
Supplier: Thermo Fisher Scientific
Specifications
- Cap size:120 mm
- Capacity:500 ml (16.9 oz.)
- Color:Transparent
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:ISO14001 (Certificate Registration No. EMS 752603)
- Cat. no.:16129-390
- Supplier No.:2117-0500
Specifications
About this item
Transparent, autoclavable, with straight sides
Top is recessed to allow stacking. Jars of 125mL and 250mL sizes have standard mason jar threads. Ideal for museum jars — formaldehyde loss only about 2% per year. Remove closure before autoclaving, or set closure on top of jar at an angle without engaging the threads.
Suitable for food and beverage use. Meets requirements of CFR21, Part 177.1520 section of Food Additives Amendment of Federal Food and Drug Act.
Polypropylene white screw closures are linerless, noncontaminating, and autoclavable.
Customers Who Bought This Also Bought