Nalgene® Polycarbonate Straight-Sided Wide-Mouth Jars, Thermo Scientific
Catalog # 16129-302
Supplier: Thermo Fisher Scientific
Specifications
- Cap size:43 mm
- Capacity:30 ml (1 oz.)
- Color:Clear
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:ISO14001 (Certificate Registration No. EMS 752603)
- Cat. no.:16129-302
- Supplier No.:2116-0030
Specifications
About this item
Excellent for cold room and refrigerated use
Window-clear, polycarbonate with high impact resistance. Nontoxic, autoclavable, with a polypropylene screw closure. Not leakproof. Remove closure before autoclaving, or set on top of container at an angle without engaging threads.
Customers Who Bought This Also Bought