Nalgene® Laboratory Bottles, Polypropylene Copolymer, Wide Mouth, Thermo Scientific
# de catalogue 16128-954
Fournisseur: Thermo Fisher Scientific
Spécifications
- Cap Size:28 mm
- Capacity:30 ml (1 oz.)
- Ø:34 mm
- Cat. no.:16128-954
- Supplier No.:2105-0001
- Height with Cap:63 mm
- Height without Cap:60 mm
Spécifications
A propos de cet article
Leakproof lab quality bottles for chemicals, specimens, and materials where autoclaving is required.
- Excellent durability and sample protection
- Excellent chemical resistance to most acids, bases, and alcohols
Manufactured from validated and controlled resins meeting a variety of food and pharmaceutical regulatory requirements.
Translucent bottles offer better clarity than LDPE or HDPE. The wide mouth is easy to fill with dry materials or liquids.
Customers Who Bought This Also Bought