Nalgene® Polypropylene Mason Jars, Thermo Scientific
Catalog # 16128-841
Supplier: Thermo Fisher Scientific
Specifications
- Capacity:500 ml (16.9 oz.)
- Color:Natural
- Cat. no.:16128-841
- Supplier No.:2115-0500
Specifications
About this item
Durable, break-resistant polypropylene jars are autoclavable
Before autoclaving, set closure on top of the container without engaging the threads.
The 70mm necks accommodate fixtures or closures with mason jar threads. Fit Osterizer® blending assemblies. Also handy for fluid transfer in the lab or field when used with the filling/venting closure. Leakproof, white, polypropylene screw closure system includes neck ring for shrink seal.
Customers Who Bought This Also Bought