SP Bel-Art Wide Mouth Storage Bottles, Heavy-Duty Closure, LDPE, Bel-Art Products, a part of SP
# de catalogue 16126-176
Fournisseur: Bel-Art Products, a Part of SP
Spécifications
- Capacity:50 ml (1.7 oz.)
- Ø:39 mm
- Height:78 mm
- Cat. no.:16126-176
- Neck I.D.:24 mm
- Supplier No.:109060050
Spécifications
A propos de cet article
Low-density polyethylene bottles with a heavy-threaded, self-sealing screw cap closure provide reliability when storing, shipping, and handling materials in both liquid and powder form.
- LDPE construction
- Heavy-threaded, self-sealing screw cap closure
- Reliable for use with both liquid and powder contents
- Larger sizes are made of HDPE
Note: 5000 and 10000 ml sizes are made of high-density polyethylene and have an octagonal shape. They are not leakproof and are best used for dry materials.
Customers Who Bought This Also Bought