Nalgene® Laboratory Bottles, High-Density Polyethylene, Wide Mouth, Thermo Scientific
Catalogue # 16125-060
Fournisseur: Thermo Fisher Scientific
Spécifications
- Cap Size:43 mm
- Ø:61 mm
- Capacity:250 ml (8.5 oz.)
- Environmentally Preferable:Product Transparency and Disclosure
- Environmental certification:ACT Label
- Cat. no.:16125-060
- Supplier No.:2104-0008
- Height with Cap:131 mm
- Height without Cap:127 mm
Spécifications
À propos de cet article
Leakproof, translucent lab quality bottles with many applications in the field or laboratory.
- Bottles are available in both translucent and amber finishes
- Translucence allows easy viewing of liquid levels
- Amber reduces UV light transmissions to protect light-sensitive liquids
- Excellent durability and sample protection
Bottles are manufactured from validated and controlled resins meeting a variety of food and pharmaceutical regulatory requirements. Bottles are supplied with polypropylene screw closures.
Suitable for anything from wide general lab use to storing critical, high-value materials. Bottles are more rigid than LDPE, with excellent chemical resistance to most acids, bases, and alcohols. The wide mouth is easy to fill with dry materials or liquids. Suitable for freezer use to –100 °C(–148 °F).
Frequently Bought Together