Nalgene® Laboratory Bottles, High-Density Polyethylene, Wide Mouth, Thermo Scientific
Catalog # 16125-049
Supplier: Thermo Fisher Scientific
Specifications
- Cap size:38 mm
- Ø:50 mm
- Capacity:125 ml (4.2 oz.)
- Environmentally Preferable:Low Manufacturing Impact,Product Transparency and Disclosure
- Environmental certification:ISO14001 (Certificate Registration No. EMS 752603), ACT Label
- Cat. no.:16125-049
- Supplier No.:2104-0004
- Height with Cap:99 mm
- Height without Cap:96 mm
Specifications
About this item
Leakproof, translucent lab quality bottles with many applications in the field or laboratory.
- Bottles are available in both translucent and amber finishes
- Translucence allows easy viewing of liquid levels
- Amber reduces UV light transmissions to protect light-sensitive liquids
- Excellent durability and sample protection
Bottles are manufactured from validated and controlled resins meeting a variety of food and pharmaceutical regulatory requirements. Bottles are supplied with polypropylene screw closures.
Suitable for anything from wide general lab use to storing critical, high-value materials. Bottles are more rigid than LDPE, with excellent chemical resistance to most acids, bases, and alcohols. The wide mouth is easy to fill with dry materials or liquids. Suitable for freezer use to –100 °C(–148 °F).
Customers Who Bought This Also Bought