Nalgene® Laboratory Bottles, Low-Density Polyethylene, Wide Mouth, Thermo Scientific
# de catalogue 16124-984
Fournisseur: Thermo Fisher Scientific
Spécifications
- Cap Size:38 mm
- Capacity:125 ml (4.2 oz.)
- Ø:50 mm
- Cat. no.:16124-984
- Supplier No.:2103-0004
- Height with Cap:99 mm
- Height without Cap:96 mm
Spécifications
A propos de cet article
View liquid levels clearly in the impact resistant Thermo Scientific™ Nalgene™ Wide-Mouth LDPE bottles with closure.
- Ideal for storing chemicals and standards, as well as collecting and storing distilled water
- Extremely low trace metal content in LDPE makes it ideal for trace metal analysis
- Excellent chemical resistance to most acids, bases and alcohols
- Wide mouth is easy to fill
Manufactured from validated and controlled resins meeting a variety of food and pharmaceutical regulatory requirements.
Customers Who Bought This Also Bought