Nalgene® Laboratory Bottles, Low-Density Polyethylene, Wide Mouth, Thermo Scientific
# de catalogue 16124-980
Fournisseur: Thermo Fisher Scientific
Spécifications
- Cap Size:28 mm
- Capacity:30 ml (1 oz.)
- Ø:34 mm
- Cat. no.:16124-980
- Supplier No.:2103-0001
- Height with Cap:63 mm
- Height without Cap:60 mm
Spécifications
A propos de cet article
View liquid levels clearly in the impact resistant Thermo Scientific™ Nalgene™ Wide-Mouth LDPE bottles with closure.
- Ideal for storing chemicals and standards, as well as collecting and storing distilled water
- Extremely low trace metal content in LDPE makes it ideal for trace metal analysis
- Excellent chemical resistance to most acids, bases and alcohols
- Wide mouth is easy to fill
Manufactured from validated and controlled resins meeting a variety of food and pharmaceutical regulatory requirements.
Customers Who Bought This Also Bought