Nalgene® Square Bottles, High-Density Polyethylene, Wide Mouth, Thermo Scientific
# de catalogue 16121-004
Fournisseur: Thermo Fisher Scientific
Spécifications
- Cap Size:38-415
- Capacity:177 ml (6 oz.)
- Cat. no.:16121-004
- Supplier No.:2114-0006
Spécifications
A propos de cet article
Ideal for liquid or chemical storage, these HDPE square bottles make excellent sample mailers.
- Square shape saves space
- Bottles can withstand temperatures up to 120 °C (248 °F)
- Leakproof, Not autoclavable
Wide mouth design allows for easy filling and dispensing.
Ordering information: Supplied with polypropylene screw caps assembled on bottles.
Customers Who Bought This Also Bought