Nalgene® Rectangular Carboys with Handle, High-Density Polyethylene, Thermo Scientific
# de catalogue 16115-012
Fournisseur: Thermo Fisher Scientific
Spécifications
- Capacity:9 L (2.4 gal.)
- Dimensions:21.6 x 14.6 x 34.3 cm (81/2 x 53/4 x 131/2")
- Cat. no.:16115-012
- Supplier No.:2211-0020
Spécifications
A propos de cet article
Sturdy, space-saving design with molded-in graduations in liters and gallons.
- Leakproof
For replacement caps, see cap 16219-106 in 16219-030 series.
Built-in shoulder loops have convenient stainless steel bail handle attached. Wide-mouth opening for easy filling, transferring, and cleaning. Supplied with cap. Cap size: 100-415.
Customers Who Bought This Also Bought