Nalgene® Carboys with Spigot and Handles, Polypropylene, Thermo Scientific
# de catalogue 16101-448
Fournisseur: Thermo Fisher Scientific
Spécifications
- Capacity:20 L (5.3 gal.)
- Cat. no.:16101-448
- Supplier No.:2319-0050
Spécifications
A propos de cet article
Use for storing and dispensing solutions and media.
- Provide excellent chemical resistance
Quick Action spigot boss is molded in one piece directly to the body of the carboy for strength and leak-resistance. Cap size: 83B. Also takes No. 13¹/₂ stopper.
For replacement caps, see cap 16225-234 in 16219-122 series.
Note: Autoclave using a properly vented closure. Disassemble spigot before autoclaving.
Ideal for sterile water storage, carboys can be autoclaved before refilling to stop recurring algae or bacterial growth. Graduated to deliver in 1 gal. and 5 L increments.
Ordering information: Supplied with carboy, polypropylene spigot, and screw cap.
Customers Who Bought This Also Bought