Nalgene® Boston Round Bottles, Teflon® Resin FEP, Narrow Mouth, Thermo Scientific
# de catalogue 16071-085
Fournisseur: Thermo Fisher Scientific
Spécifications
- Cap Size:24-415
- Capacity:250 ml (8.5 oz.)
- Cat. no.:16071-085
- Supplier No.:1600-0008
Spécifications
A propos de cet article
The most chemical and corrosion-resistant bottle available.
- Leakproof
- Autoclavable
Note: Before autoclaving, set cap on top of bottle without engaging threads.
Excellent for high- and low-temperature work, trace metal analysis, and many applications with organic solvents. For high-purity analysis or storage, these bottles can be vigorously cleaned in boiling nitric acid. Bottle with Tefzel® ETFE screw cap withstands temperatures from –105 to 150 °C (–157 to 302 °F).
Packaging: Packaged individually.
Customers Who Bought This Also Bought