VWR® Premium VistaVision™ Plain and Frosted Microscope Slides
Catalogue # 16004-430
Fournisseur: VWR International
Product available on GSA Advantage®
Spécifications
- Description:Slides
- L×W:3×1"
- Thickness:1.0 mm
- Cat. no.:16004-430
Spécifications
À propos de cet article
Microscope slides are manufactured of soda-lime glass in accordance with ISO 8037/1 standards.
- Manufactured in Germany using high-quality, white soda lime glass
- Pre-cleaned and ready for use
- Autoclavable
- Plain and frosted formats available
A thorough automatic cleaning process ensures that slides are ready to use without further treatment. Frosted slides feature a fine 20 mm frosted marking area.
Frequently Bought Together