VWR VistaVision™ Cover Glasses, No. 2
Catalog # 16004-324
Supplier: VWR International
Product available on GSA Advantage®
Minority or Woman-Owned Business Enterprise
Specifications
- Ø:18 mm
- Numbering:#2
- Description:Cover glasses, round
- Thickness:0.19 - 0.23 mm
- Cat. no.:16004-324
Specifications
About this item
Microscope cover glasses are made of pure white borosilicate glass with excellent chemical resistance and flatness, and are free of bubbles and scratches.
- Pure white borosilicate glass fabrication
- Excellent chemical resistance and flatness
Under ultraviolet light, they emit no disturbing self-fluorescence. Suitable for use in coverslippers. Manufactured in accordance with DIN ISO 8255-1.
Refractive index: 1.525 ±0.0015 ne
Ordering information: Square and circular cover glasses are supplied 1 oz. per two-part box.
Customers Who Bought This Also Bought