VWR VistaVision™ Cover Glasses, No. 1
Catalog # 16004-098
Supplier: VWR International
Product available on GSA Advantage®
Minority or Woman-Owned Business Enterprise
Specifications
- Description:Cover glasses, rectangular
- L×W:50×24 mm
- Thickness:0.13 - 0.16 mm
- Cat. no.:16004-098
Specifications
About this item
Microscope cover glasses are made of pure white borosilicate glass with excellent chemical resistance and flatness, and are free of bubbles and scratches.
- Pure white borosilicate glass fabrication
- Excellent chemical resistance and flatness
Under ultraviolet light, they emit no disturbing self-fluorescence. Suitable for use in coverslippers. Manufactured in accordance with DIN ISO 8255-1.
Refractive index: 1.525 ±0.0015 ne
Ordering information: Circular and square cover glasses are supplied 100 per two-part box; rectangular cover glasses are supplied 100 per hinged boxes.
Customers Who Bought This Also Bought