Order Entry
ContactUsLinkComponent
BRIGHT-LINE* Hemacytometer Chamber
Bright-Line Hemacytometer Set, Hausser Scientific
# de catalogue 15170-170
Fournisseur:  Hausser
BRIGHT-LINE* Hemacytometer Chamber
Bright-Line Hemacytometer Set, Hausser Scientific
# de catalogue 15170-170
Fournisseur:  Hausser
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Spécifications

  • Description:
    Chamber Only
  • Cat. no.:
    15170-170
  • Chamber Depth:
    0.1 mm
  • Supplier No.:
    1490

Spécifications

A propos de cet article

Double improved Neubauer counting chamber designed for accurate counting of blood cells, platelets, dust/yeast clusters, and specimens in spinal and other fluids.

Thin coating of rhodium on plateaus provides sharp contrast for the bright lines and cell, reducing user eyestrain and fatigue. Triple dividing lines clearly delineate counting area for accurate, reliable results. A “V” slash on each plateau facilitates charging and reduces possibility of overflow. Special polished glass chamber and cover glass assure precise capillary loading and even cell distribution. Molded from a single piece of thermal and shock resistant glass. Fluid volume capacity is 0.1mm3/mm2 and 0.00025mm3/over each square. The phase counting chamber is for use with a phase microscope.

Thin coating of rhodium on plateaus provides sharp contrast for the bright lines and cell, reducing user eyestrain and fatigue. Triple dividing lines clearly delineate counting area for accurate, reliable results. A “V” slash on each plateau facilitates charging and reduces possibility of overflow. Special polished glass chamber and cover glass assure precise capillary loading and even cell distribution. Molded from a single piece of thermal and shock resistant glass. Fluid volume capacity is 0.1mm3/mm2 and 0.00025mm3/over each square. The phase counting chamber is for use with a phase microscope.

Ordering information: Complete set includes counting chamber, two 0.4mm cover glasses, one red cell pipet, two tubings, two mouthpieces, one white cell pipet, and plastic carrying case. Single chambers are individually packed in a protective cardboard case.
Customers Who Bought This Also Bought