MµltiFlex™ Pipette Tips, Sorenson BioScience
Catalog # 14229-864
Supplier: Sorenson Bioscience
Specifications
- Volume:0.5 - 200 µl
- Cat. no.:14229-864
- Tip Style:Round-ended, Ext.Ø 0.57 mm
- Supplier No.:28480
Specifications
About this item
Ideal for loading gels and other discrete sampling applications.
- A 5 µl graduation provides easy volume QuikCheck
Choose rounded-end tips with a 0.57 mm Ext.Ø for SDS PAGE gels, flat-ended tips with a 0.37 mm Ext.Ø for 0.4 mm sequencing gels, or flat-ended tips with a 0.17 mm Ext.Ø for 0.2 mm sequencing gels.
The 8.3 cm (3¹/₄") tip length permits easy access to narrow tubes and sample plates.
Tips provide positive displacement accuracy using standard air displacement pipettors. They fit most popular research-grade pipettors and feature a 33 mm flexible microcapillary that allows precision pipetting in the critical 0.5 to 200 µl range.
Certifications: Certified RNase- and DNase-free.
Ordering information: All tip orders are supplied in polypropylene racks of 200 tips, with the exception of item 14229-864, which is supplied as a bulk bag of 1000 tips.
Customers Who Bought This Also Bought