SafeSeal™ Microcentrifuge Tubes, Sorenson BioScience
Catalog # 14229-752
Supplier: Sorenson Bioscience
Specifications
- Volume:2 ml
- Color:Blue
- Cat. no.:14229-752
- Maximum RCF:30000×g
- Supplier No.:11920
Specifications
About this item
These microcentrifuge tubes have superior clarity and strength.
The positive seal design allows for repeated cap closures and eliminates pressure induced popping of caps. Tubes fit all standard rotors. Temperature rating: –180 to 121 °C. Autoclavable.
Ordering information: Packaged 400 tubes per bag, 10 bags per case.
Customers Who Bought This Also Bought