Nalgene® Griffin Low Form Graduated Beakers, Polypropylene, Thermo Scientific
Catalog # 13915-169
Supplier: Thermo Fisher Scientific
Specifications
- Graduation range:200 - 2000 ml
- Capacity:2 L (68 oz.)
- Environmentally Preferable:Low Manufacturing Impact,Product Transparency and Disclosure
- Environmental certification:ISO14001 (Certificate Registration No. EMS 752603), ACT Label
- Cat. no.:13915-169
- Supplier No.:1201-2000
Specifications
About this item
Heavy-duty, translucent polypropylene beakers with ribs for stacking.
- Easy-to-read graduations
- Autoclavable
- Chemically resistant
Beakers feature easy-to-read graduations with size and resin codes. Maximum use temperature and no-flame symbol printed in black. Autoclavable and chemically resistant. Not for use on a hot plate.
Customers Who Bought This Also Bought