Spécifications
- Description:Staining Dish
- Dimensions:9.4L x 8.1W x 4.9H cm (3¹¹⁄₁₆ x 3³⁄₁₆ x 2")
- Supplier No.:F441820000
Spécifications
A propos de cet article
Universal slide rack and staining dish for histology, microbiology, and other slide staining needs.
- Tight lid helps minimize spills and evaporation
- Dish is easy to clean
- Cover will not jam in freezer storage
- Lid inside has a built-in slide rest
Made of black polyoxymethylene (POM) plastic, which is easy-to-clean and resistant to chemicals used in staining procedures.
Staining Dish
Capacity: 250 mL; only 150 mL is needed when using slide rack; provides a savings on staining liquids, developing fluids, and intermediates
Tight lid helps minimize spills and evaporation
Lid inside has a built-in slide rest; also provides a compartment for a drying agent
Dish is easy-to-clean; cover will not jam in freezer storage
Slide Rack (shown inside Staining Dish)
Holds twenty-five, 25 x 75 mm (1 x 3") slides in numbered slots
Has open bottom for rapid draining and a handle so the rack can be lifted to add or remove slides without touching the staining solution
Maximum use temperature is 90°C (194°F)