SP Bel-Art Tall Form Graduated Pitchers, Clear TPX, Bel-Art Products, a part of SP
Catalog # 13197-212
Supplier: Bel-Art Products, a Part of SP
Specifications
- Ext.Ø:98 mm (37/8") Bottom; 123 mm (47/8") Top
- Graduation Interval:10 ml
- Capacity:1000 ml
- Height:165 mm (61/2)"
- Cat. no.:13197-212
- Supplier No.:289830000
Specifications
About this item
Gracefully proportioned, these pitchers are ideal for general laboratory use and offer well designed spouts and large handles helpful for use with wet or dry ingredients.
- Crystal clear Polymethylpentene (TPX®)
- Chemical resistant and shatterproof
- Heat resistant to 175 °C (347 °F)
- Steam autoclavable
Metric graduations molded on outside wall.
Customers Who Bought This Also Bought