SP Bel-Art Tall Form Graduated Pitchers, Clear TPX, Bel-Art Products, a part of SP
# de catalogue 13197-210
Fournisseur: Bel-Art Products, a Part of SP
Spécifications
- Capacity:500 ml
- Graduation Interval:10 ml
- O.D.:76 mm (3") Bottom; 95 mm (33/4") Top
- Height:133 mm (51/4)"
- Cat. no.:13197-210
- Supplier No.:F289820000
Spécifications
A propos de cet article
Gracefully proportioned, these pitchers are ideal for general laboratory use and offer well designed spouts and large handles helpful for use with wet or dry ingredients.
- Crystal clear Polymethylpentene (TPX®)
- Chemical resistant and shatterproof
- Heat resistant to 175 °C (347 °F)
- Steam autoclavable
Metric graduations molded on outside wall.
Customers Who Bought This Also Bought