SP Bel-Art No-Wire™ Autoclavable Vial and Bottle Racks, Bel-Art Products, a part of SP
# de catalogue 13197-150
Fournisseur: Bel-Art Products, a Part of SP
Spécifications
- Dimensions:5.08 x 4.15 x 1.70"
- Material:PP
- Cat. no.:13197-150
- No. of Places:6
- For Vials:30 mm
- Hole Size:30.48 mm
- Supplier No.:185140030
Spécifications
A propos de cet article
Small enough to hold in one hand and enough choices to accommodate most vials and small bottles.
- Polypropylene construction
- Autoclavable
Polypropylene rack is offered in 5 grid configurations.
Customers Who Bought This Also Bought