TWD Scientific Disposable Forceps, Sterile, Non-Sterile, Endotoxin-Free
# de catalogue 12576-936
Fournisseur: TWD Scientific
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
Spécifications
- Length:4.4"
- Sterile:No
- Color:White
- Description:Disposable forceps
- Material:Reinforced nylon
- Packaging:Bulk
- Tip Style:Serrated Pointed Tip
- Supplier No.:DF8988P
Spécifications
A propos de cet article
The TWD Scientific (formerly Tradewinds Direct) family of disposable forceps comes in a variety of styles to suit your needs.
- Sterile, sterile and endotoxin-free, or non sterile
- Autoclavable
- Pointed or blunt tip
- Dispenser box or bulk box
The forceps are precision made, disposable to reduce cross contamination, and feature corrugated handles to provide secure grip. Sterile and endotoxin-free forceps are individually wrapped with easy to open peel-packs.
Certifications: Certificates of conformance/sterility available upon request.
Caution: Intended for laboratory use only. This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.
Customers Who Bought This Also Bought