SP Bel-Art Contact Plate Rack, 72 mm, Bel-Art Products, a part of SP
# de catalogue 12000-068
Fournisseur: Bel-Art Products, a Part of SP
Spécifications
- Capacity:60 Plates/Dishes
- Dimensions:26.7L×16.5W×17.8H cm (101/2 x 61/2 x 7")
- Description:Contact Plate Rack
- Cat. no.:12000-068
- Supplier No.:189900000
Spécifications
A propos de cet article
Safely transport, incubate, and store up to 60 contact plates with lids up to 72 mm in diameter (RODAC®, Becton Dickinson) and streamline benchtop sample processing.
- Polypropylene construction
- Autoclavable
- Quick and easy to assemble
- Built-in handle
- Ample labeling space
Rack is configured in 6 columns with bottom access slots for easy removal of plates from the rack.
Center divider has a built-in handle and ample space for labeling. Racks interlock for safe stacking up to four high. Made from polypropylene, rack is autoclavable at 121 °C (250 °F). Quick assembly.
Customers Who Bought This Also Bought