SP Bel-Art Utility Bags, Bel-Art Products, a part of SP
# de catalogue 11215-359
Fournisseur: Bel-Art Products, a Part of SP
Spécifications
- W×L:254×457 mm (10×18")
- Thickness:4 mil
- Cat. no.:11215-359
- Supplier No.:131781018
Spécifications
A propos de cet article
These all-purpose polyethylene bags are available in two weights.
- Polyethylene construction
- Latex-free
- Not autoclavable
- Reusable and transparent
They are ideal for shipping or storage and are especially useful as sample bags.
Certifications: FDA approved material.
Customers Who Bought This Also Bought