Axygen® Snaplock Microcentrifuge Tubes, 0.6/1.5/1.7/2.0/5.0 ml, Corning
Catalog # 10011-702
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Sterility:Sterile
- Volume:1.5 ml
- Color:Clear
- Description:Microtube
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Reynosa
- Cat. no.:10011-702
- Maximum RCF:20000×g
- Supplier No.:MCT-150-C-S
Specifications
About this item
High quality PP, graduated.
- Maxymum Recovery® microtubes with ultra-smooth surfaces prevent adhesion of proteins and nucleic acids after long periods of storage
- Certified free from DNase, RNase and endotoxin
Microtubes made from PP homopolymer for excellent sample visibility. Available in an ultra-transparent (MaxyClear) version clear or in assorted colours, with frosted writing area.
Customers Who Bought This Also Bought