KIMBLE® Buchner Funnels with Hose Connection, DWK Life Sciences
# de catalogue KT954100-1526
Fournisseur: DWK Life Sciences (KIMBLE)
Spécifications
- Capacity:150 ml
- Porosity:4 - 5.5 µm
- ST Joint No.:24/40
- Cat. no.:KT954100-1526
- Overall Height:160 mm
- Disc Diameter:60 mm
- Overall Width:70 mm
- Supplier No.:954100-1526
Spécifications
A propos de cet article
Buchner funnel is useful with paper or polymeric filters.
- Sealed-in fritted disc
- Drip tip
- Integral #2 side hose connection
- Not recommended for use above 15 psi
Certifications: Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E 438, Type I, Class A requirements.
Customers Who Bought This Also Bought