KIMBLE® ULTRA-WARE® 90 mm Microfiltration Assembly with Stainless Steel Support and Ground Joint, DWK Life Sciences
# de catalogue KT953855-1090
Fournisseur: DWK Life Sciences (KIMBLE)
Spécifications
- Filter Diameter:90 mm
- Description:Microfiltration assembly with stainless steel support and ground joint
- Material:Stainless steel
- Cat. no.:KT953855-1090
- Funnel Capacity:1000 ml
- Flask Capacity:1000 ml
- Supplier No.:953855-1090
Spécifications
A propos de cet article
The 90 mm filtration apparatus with stainless steel support is recommended when filtering large volumes of viscous or proteinaceous solutions to give the maximum flow rate.
- This unit is also used to produce ultra clean filtrate since the screen will not shed particles into the filtrate
- Manufactured from 33 expansion, low extractable borosilicate glass
0.0055" opening size and 19.4% open area with 0.007" wire diameter.
Certifications: Conforming to USP Type I and ASTM E438, Type I, Class A requirements.
Customers Who Bought This Also Bought