Accessories for KIMBLE® MICROFLEX® Williamson Microscale Kits, DWK Life Sciences
# de catalogue KT748014-0000
Fournisseur: DWK Life Sciences (KIMBLE)
Spécifications
- Description:Micro spatula, Stainless steel 14/20 or 14/10 outer joint, blade width: 8 mm (0.315"), length: 193.6 mm (7.625")
- Size:Flat-rounded end/v-shaped end
- Cat. no.:KT748014-0000
- Supplier No.:748014-0000
Spécifications
A propos de cet article
Test fabric is useful for testing dyes on a variety of fabrics
Three-foot length of fabric four inches wide features 8 strips of different fibers woven side by side. Filament acetate, bleached cotton, spun polyamide type 66, polyester disperse dyeable, spun polyacrylic, spun silk, spun viscose, and worsted wool.
Accessory for Microscale Williamson kit.
Customers Who Bought This Also Bought