Open-Top Nylon Screw Thread Caps, Kimble Chase
# de catalogue KT410119-3021
Fournisseur: DWK Life Sciences (KIMBLE)
Spécifications
- Color:Blue
- Material:Nylon
- Cat. no.:KT410119-3021
- Hole Size:21 mm
- Thread Size:30-415
- Supplier No.:410119-3021
Spécifications
A propos de cet article
Glass-filled, blue nylon cap with modified GPI thread finish to accommodate use with an O-ring seal
Caps with 7mm and 15mm hole diameters are used for the MICROFLEX® microscale chemistry kits. The cap with 8.5mm hole diameter is a compression cap. Temperature limit is 150°C (302°F).
Customers Who Bought This Also Bought