Chemical Preservative Vialservatives™, Thermo Scientific
# de catalogue EPSVLSH-2
Fournisseur: Thermo Scientific
Spécifications
- Cap included:Yes
- Capacity:3.50 ml
- Description:Vials with 2 ml sodium hydroxide (10N)
- Material:PP
- Cat. no.:EPSVLSH-2
- Supplier No.:SVLSH-2
Spécifications
A propos de cet article
Simplify field preservation while minimizing chemical handling and potential exposure with Thermo Scientific™ Vialservatives - pre-formulated and aliquoted re-sealable threaded vials.
Ready for field use, Vialservatives make proper preservation at the point of sample collection convenient and safer than handling glass ampoules or larger volume chemical bottles. Allows addition of preservative immediately after sample collection. Choose from our standard offering, or let us custom-create container/preservative combos according to your analytical needs.
Customers Who Bought This Also Bought