Spécifications
- Capacity:6 ml
- Ø:12 mm
- Description:Culture tube
- Height:75 mm
- Supplier No.:CTS-1275
Spécifications
A propos de cet article
Ready-to-use, disposable glassware is ideal for trace organic analysis and storage of materials prone to adhering to glass.
Tubes EPSTT-13100-S and EPSTT-16100-S have threads for caps (not supplied).
Tubes EPSTT-13100-S and EPSTT-16100-S have threads for caps (not supplied).
Choose from Type 1 borosilicate glass culture tubes or autosampler vials with open-top caps and septa. Certificate of Conformance included.
All tubes and vials, except EPCTS-13100-D, feature a methylsilylating agent introduced by vapor phase deposition onto the surface of the glassware. This treatment inhibits materials from adhering to the surface of the container, allowing for maximum recovery of trace analyte. Tubes EPCTS-13100-D exclude the vapor phase deposition process and use instead a dip process.