MicroCheck™ II Beverage Monitors, Cytiva (Formerly Pall Lab)
# de catalogue CA87004-344
Fournisseur: Cytiva
Spécifications
- Capacity:100 ml
- Ø:6.1 cm
- Description:Beverage monitor, Filter media: Metricel Black membrane modified polyethersulfone
- Height:7.6 cm
- Dimensions:6.1Ø×7.6H cm (2¹³/₃₂×3")
- Cat. no.:CA87004-344
- Membrane Color/Grid Color:Black
- Membrane Size:0.8 µm
- Supplier No.:4764
Spécifications
A propos de cet article
Easy to use, versatile, disposable filter funnels are ideal for microbial analysis.
- Easy to use
- Disposable
- Polypropylene
- Membrane diameter: 47 mm
Polypropylene construction eliminates compatibility or extractables issues. Ergonomically designed units allow for removal of funnel cylinder with a squeeze. The base and cover convert to a petri dish for culturing the membrane in place, or the membrane can be cultured on a separate petri dish. Unit fits directly onto a standard manifold, or a stopper/adapter combination can be used for other manifold styles. Gamma irradiated. Bulk packed.
Customers Who Bought This Also Bought