Falcon® Multiwell Cell Culture Plates, Corning
# de catalogue CA62406-157
Fournisseur: Corning
Spécifications
- Sterility:Sterile
- Well Volume:3.5 ml
- Description:Cell culture plate with lid
- No. of wells:24
- Cat. no.:CA62406-157
- Packaging:6/bag
- Surface Treatment:Tissue culture (TC)
- Cell Growth Area:2.0 cm²
- Bottom Style:Flat bottom
- Supplier No.:353226
Spécifications
A propos de cet article
Standard tissue culture (TC) and Corning® Primaria™ surface treatments is available. These plates are provided with various colors to suit various detection methods.
- Crystal-grade virgin polystyrene
- Nonpyrogenic
- Sterilized by gamma irradiation
- Growth area and volume are nominal
Individual and ready-stack (RS) trays are PET (Code 1) and recyclable.
Packaging: Convenient, peel-open medical-style packaging for individual product presentation.
Customers Who Bought This Also Bought